Beli shock absorber smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC Adjustable Shock Absorberatribut:
- With Cap Type: None
- O.D. Thread Size: M64x2.0
- Absorption Stroke (mm): 100
- Accessory: None
- SMC RB - shock absorberatribut:
- Type: (-) Basic form
- Option: (SJ) With stopper nut + 3 hexagon nuts
- Enidyne Adjustable Shock Absorber Largeatribut:
- Stroke (mm): 100
- Mounting Screw Size: M64×2.0
- MJP code: 9218386
- Material (main body): Steel material
- Maximum Absorption Energy (J): 4520
- Structure: Adjustable
- Rod Diameter D (mm): 19
- Dimension E (mm): 50
- Dimension E1 (mm): 57
- Dimension B (mm): phi 77
- SMC Foot Bracket for Shock Absorberatribut:
- Finish Material: Aluminium Alloy / Hard Black Alumite
- KYB Shock Absorber (shock breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB New SR memiliki fitur sepe
- KYB Shock Absorber (Shock Breaker)Deskripsi:Shock Absorber KYB diproduksi oleh PT. Kayaba Indonesia (PT. KYBI) yang digunakan oleh sekitar 90% pabrikan kendaraan di Indonesia baik Original Equipment Manufacturer (OEM) maupun Replacement Equipment Manufacturer (REM). KYB shock absorber diproduksi
- 3M Post-It Sticky Notes Seri 654Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan!Detail:- Post-it Notes classic dengan warna Kuning Canary ukuran 3x3 inch- Cocok untuk ditempel di kertas maupun permukaan vertikal seperti layar komputer, kaca, dinding.- Post-it Notes akan tetap menempel meskipun ditempel pada permukaan kertas yang melengkung.- Perekatnya tidak akan meninggalkan residu.- Kertas tidak akan melengkung saat ditempelkan.- Kertas mudah ditulisi
- SMC Shock Absorber RBC Seriesatribut:
- Collision Speed Range (m/s): 0.05 - 5.0
- SMC Speed Controller Elbow Type AS2201Fatribut:
- Type: Elbow type
- Ambient and Flowing Fluid Temperature (°C): -5 to 60 (no freezing)
- Assured Pressure Resistance (MPa): 1.5
- Body Size: 1/8, 1/4
- Hex Width Across (mm): 9
- Maximum Operating Pressure (MPa): 1
- Minimum Working Pressure (MPa): 0.1
- Sealing Type: Sealant
- Suitable Tube Material: Nylon, soft nylon, polyurethane
- Suitable fluid: Air
- Type of control: Meter out
- SMC Shock Absorber RBQ20 Seriesatribut:
- Type: Basic type
- Mitsubishi Electric Circuit Protector Cp-30Ba Series (With Terminal Cover)atribut:
- Frame (AF): 30
- Humidity (%RH): 85 or less
- Electrical Durability: 6000 times or more with a rated current of 10 times per minute under a rated voltage and a switching frequency of 10 times
- Insulation Resistance (MΩ): 100 or more (500V insulation resistance tester)
- Mechanical Durability: 10000 times or more with 10 times opening/closing frequency with no power applied
- Mounting Method: Surface mounting, IEC35mm rail mounting, mounting bracket mounting
- Rated Impulse with Stand Voltage (kV): 2.5
- Rated Insulation Voltage (V) : 250
- Standard Ambient Temperature (°C): 40(T40)
- Temperature Range (°C): -10 to 60
- 3M Post-It Sticky Notes Kuning 653Deskripsi:Bisa digunakan untuk mengkomunikasikan pesan atau pengingat tugas penting yang harus segera diselesaikan.atribut:
- Color: Yellow
- AstroAI Multimeter Digital (Multitester)Deskripsi:This 2000-count digital multimeter offers precise measurements for AC/DC Voltage, DC Current, Resistance, and Diode. Perfect for diagnosing industrial and household electrical issues, it's suitable for outlets, fuses, batteries, automotive circuits, charging systems, and more.
- ENTES Voltmeter EVM SeriesDeskripsi:- 24-250 VAC/DC (for EVM-35/15) - Measurement Range with Transformer 1-40 kV (for EVM-35/15) - Class 0,5 (for EVM-35/15) - IP54 (for EVM-35/15) - True RMS Measurement - Double Insulation ( ), - Measurement Category III - Operating Temperature : -5 C / +50 C, -5 C,+70 C (for EVM15/35)atribut:
- Operating Frequency (Hz): 45-65
- Applied Security Standards: EN 61010
- Applied EMC Standards: EN 61000
- Connection Terminals: Screw with Socket
- Mounting: Front Panel Mounting
- Power Consumption (V/A): < 4
- LARKIN Digital Volt Meteratribut:
- Display: LED
- Size (mm): 96x96
Daftar Harga shock absorber smc Terbaru March 2026
| SMC Adjustable Shock Absorber | Rp13.999.900 |
| SMC RB - shock absorber | Rp739.900 |
| SMC Shock Absorber | Rp829.900 |
| Enidyne Adjustable Shock Absorber Large | Rp12.999.900 |
| SMC Foot Bracket for Shock Absorber | Rp189.900 |
| SMC Shock Absorber RB Series | Rp40.900 |
| KYB Shock Absorber (shock breaker) | Rp1.099.900 |
| KYB Shock Absorber (Shock Breaker) | Rp559.900 |
| 3M Post-It Sticky Notes Seri 654 | Rp10.900 |
| SMC Shock Absorber Soft Type R | Rp999.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

























































































































































/P102927489-1.jpg)
/P102927470-1.jpg)






/3tP105900137-1.jpg)

/0fP111540015-1.jpg)